£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Refill your file with this A4 Oxford Campus Refill Pad. This everyday pad is ideal for writing up study notes. The pad features 140 white-lined pages which are pre-punched and perforated.
Attribute | Value |
---|---|
Brand | Pukka Pad |
ECLASS Code | 24260203 |
Number of Sheets | 140 |
Pack Quantity | 1 |
Ruling | Feint Ruled |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |