£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Being able to take down notes at a moment's notice is certainly a skill which would benefit most people, regardless of their line of work. As such, companies like Q-Connect have formulated some exceptional products with your note taking in mind. The Q-Connect A4 Refill Pads boasts a high number of pages, each of which has been formulated from high quality materials that will protect against bleeding through.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002022327 |
ECLASS Code | 24260203 |
MFR Part No. | KF02232 |
Number of Sheets | 80 |
Pack Quantity | 10 |
Ruling | Blank |
Size | A4 |
Spine | Tape Bound |
Type | Refill Pad |
UNSPSC Code | 14111514 |