£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
This brand new range of hygienic products has been treated with world leading anti-microbial additive that actively kills 99% of microbes!
-The special additive is always active and has no determinable life; it will keep cleaning day after day
-Ideal for public areas such as hospitals, surgeries, laboratories, dentists and food prep areas
-The additive doesn't leave any odor
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Brown |
EAN | 5603750423263 |
ECLASS Code | 24230312 |
Frame Material | Plastic |
Height | 600mm |
Material | Cork |
MFR Part No. | BCA031226 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 900mm |