£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
For displaying notices and communications. When pins are removed from the cork or felt the holes contract allowing the boards to last for years despite daily use. The drywipe white board side has an extra smooth bright white surface that improves erasability, reduces ghosting and provides a good contrast to anything written or drawn on it. 900 x 600mm. Supplied with concealed wall fixings.
Drywipe/Cork with Aluminium Trim
Part drywipe part cork housed in an anodised aluminium frame.
Magnetic Drywipe/Cork with Wood Trim*
Part magnetic drywipe part cork housed in a wooden frame.
Drywipe/Felt - Blue with Aluminium Trim
Part drywipe part blue felt housed in an anodised aluminium frame.
Attribute | Value |
---|---|
Brand | Offis |
Colour | White |
EAN | 5036140230354 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 600mm |
Material | Cork Drywipe |
MFR Part No. | CWB-2 |
Type | Combination Boards Non-Magnetic Whiteboards Notice Boards |
UNSPSC Code | 44111907 |
Width | 900mm |