£43.33
Ex VAT
£52.00
Inc VAT
Product Details
Product Specification
Aluminium framed, executive felt covered notice boards. Available in blue, green or grey with a satin finish Aluminium frame.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Grey |
EAN | 5036140052215 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 1200mm |
Material | Felt |
MFR Part No. | FCD-V-4-GY |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 900mm |