£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
This Bi-Office notice board features fire retardant blue felt and a plastic frame with a smart aluminum-look finish. Perfect for displays, notices, presentations and more, the notice board features blue corner caps to conceal the fixings. This blue notice board measures 600 x 450mm.
Features and Benefits
• Blue corner caps to conceal fixings
• Perfect for displays, notices, presentations, note pinning and much more
Notes
• Available with Wood and Plastic frames
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Blue |
EAN | 5603750041863 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 450mm |
Material | Felt |
MFR Part No. | BQ04186 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 600mm |