£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Brainstorm, design, post notices and more with this smart and economical cork noticeboard. Great for office use, or in your kitchen or bedroom at home, this board allows you to quickly and simply pin salient information up, whether work, photos reminders or notes. With an included wall mounting kit and a lightweight construction, the board is easy to mount and the complementary wooden frame looks great in any home or office environment.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Brown |
EAN | 5705831035683 |
ECLASS Code | 24230312 |
Frame Material | Wood |
Height | 900mm |
Material | Cork |
MFR Part No. | KF03568 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 1200mm |