£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Bi-Office Combo Memo Board. Matt Black framed combo board with a Silver finish magnetic drywipe board to one side and a Black Soft touch notice board to the other. Supplied complete with dry wipe pen.
Attribute | Value |
---|---|
Brand | Bi Office |
Colour | Cork & White |
EAN | 5603750270102 |
ECLASS Code | 24230312 |
Frame Material | Wood |
Height | 600mm |
Material | Cork Drywipe |
MFR Part No. | BQ27010 |
Type | Combination Boards |
UNSPSC Code | 44111907 |
Width | 900mm |