£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
Ideal for announcements, job opportunities, company memos and general information.
Documents are protected by a lockable closing door with perspex front.
Attribute | Value |
---|---|
Brand | Offis |
Colour | Blue |
EAN | 5036140060074 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 1200mm |
Material | Felt |
MFR Part No. | SCFD-4-BLUE |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 900mm |