£154.00
Ex VAT
£184.80
Inc VAT
Product Details
Product Specification
Great for displaying information, artwork and more, this Q-Connect Internal Display Case is ideal for a variety of environments, including offices, education and healthcare. The blue felt backing provides a smooth surface for use with pins, or hook and loop systems. The case features an anodised aluminum frame and lockable, strong acrylic door. The display cases have an internal depth of 18mm. The cases come supplied with wall fixings and 2 keys.
Attribute | Value |
---|---|
Brand | Qconnect |
Colour | Blue |
EAN | 5030037111375 |
ECLASS Code | 24230312 |
Frame Material | Aluminium |
Height | 900mm |
Material | Felt |
MFR Part No. | KF11137 |
Type | Notice Boards |
UNSPSC Code | 44111907 |
Width | 1200mm |