£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
A choice of two cabinet heights to provide a versatile solution to storage problems.
Dimensions (H x W x D):
15 drawers: 866 x 278 x 408.
10 drawers: 605 x 278 x 408.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
EAN | 5036140385511 |
Height | 866mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | MDUR15LK |
Number of Drawers | 15 |
Type | Cabinet |
UNSPSC Code | 56101530 |