£329.00
Ex VAT
£394.80
Inc VAT
Product Details
Product Specification
4 Drawer Wooden Filing Cabinets help keep documents filed away securely in a sturdy unit.
Features and Benefits
• Fully lockable, with two keys, for storing all private documentation
• Drawers are suitable for accommodating both foolscap and A4 suspension files
• 100% drawer extension with an anti-tilt mechanism to stop the unit from tipping
• Adjustable feet in black for levelling on uneven surfaces
• Wooden drawer inners which can take a load tolerance of 25kg per drawer
Notes
5 year guarantee
Attribute | Value |
---|---|
Brand | Windsor |
Colour | Beech |
Depth | 600mm |
Height | 1365mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | TES4FCBE2 |
Number of Drawers | 4 |
Number of Shelves | 0 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 464mm |