£217.00
Ex VAT
£260.40
Inc VAT
Product Details
Product Specification
Talos double door cupboards is designed to suit any office environment and is a perfect alternative to wooden storage.
Features and Benefits
• Steel construction which is robust and sturdy
• Fitted with anti-tilt mechanism for safety
• Square handles with integral locking for security
Notes
• Available in varying height options
• 7 year guarantee
• 50kg per shelf weight tolerance
Standards
• BS:527-2-2002
• BS:12521:2009
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey |
Depth | 420mm |
EAN | 5056073768953 |
Height | 1000mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | TCSDDC1000GR |
Number of Drawers | 0 |
Number of Shelves | 2 |
Type | Cupboard |
UNSPSC Code | 56101530 |
Width | 920mm |