£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
With a robust, sturdy construction, the Talos steel cupboard range is a perfect alternative to wooden storage, designed to suit any office environment.
Attribute | Value |
---|---|
Brand | Tc |
Colour | Grey |
Depth | 420mm |
EAN | 5056073769035 |
Height | 1950mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | TCSOT1950GR |
Number of Shelves | 4 |
Type | Cupboard |
UNSPSC Code | 56101530 |
Width | 920mm |