£214.00
Ex VAT
£256.80
Inc VAT
Product Details
Product Specification
This new range of filing cabinets is available in multiple finishes and sizes. Complete with an intergral locking and an anti-tilt mechanism, these filing cabinets ensure personal safety and security across the entire range.
Attribute | Value |
---|---|
Brand | Tc |
Colour | White |
Depth | 620mm |
EAN | 5056073769127 |
Height | 1000mm |
Lock Type | Lockable |
Material | Steel |
MFR Part No. | TCS3FC-WH |
Number of Drawers | 3 |
Type | Cabinet |
UNSPSC Code | 56101530 |
Width | 465mm |