£197.00
Ex VAT
£236.40
Inc VAT
Product Details
Product Specification
Wooden cupboards come complete with a solid MFC back panel and shelves.
Features and Benefits
• Lockable doors to secure private documents and valuable possessions
• Black feed which can be adjusted for levelling on uneven floors
Notes
Available in a range of finishes and heights
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech |
Depth | 450mm |
Height | 730mm |
Lock Type | Lockable |
Material | Wood |
MFR Part No. | WDS745CPBE |
Number of Drawers | 0 |
Number of Shelves | 1 |
Type | Cupboard |
UNSPSC Code | 56101530 |
Width | 800mm |