£65.49
Ex VAT
£78.59
Inc VAT
Product Details
Product Specification
Maximise your working efficiency and alleviate back and neck problems with a Solemate™ Adjustable Foot Rest from Kensington®. Featuring dual height adjustment and an angled incline, you can achieve maximum comfort to suit you.
Textured platforms increase your comfort and help to prevent slipping, while the generous width allows you to achieve a comfortable position.
Features and Benefits
• Dual height adjustment (80mm / 120mm)
• Allows for optimal comfort
• Adjustable incline of up to 15°
• Platform dimensions W450mm x D350mm
Attribute | Value |
---|---|
Brand | Kensington |
Colour | Black |
EAN | 5011858561457 |
MFR Part No. | AC11992 |
Type | Footrest |
UNSPSC Code | 56101700 |