SKU:
CBA4059003M
MPN:
SSP000003
£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Product Documents
These clear screens are designed to protect employees and customers from airborne contamination.
Features and Benefits
• Simple and easy to install with no measuring required
• Provides an effective barrier against germs spread by talking, coughing or sneezing
• Strong magnetic fixings and self-adhesive pads provide stability and reliability
• The clear plastic design allows employees to communicate and minimises disruption
• 100% recyclable
Typical Applications
• Offices
• Receptions
• Restaurants
• Schools
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
Length | 850mm |
MFR Part No. | SSP000003 |
Type | Desk Screen |
UNSPSC Code | 56101700 |
Width | 1800mm |