(Unbranded)

Convection Oven, Twin Hob, Black

SKU:

CTL7870525R

MPN:

TT30

£99.99

Ex VAT

£119.99

Inc VAT

IN STOCK (2)

    Product Details

    This mini, electric table top convection oven is fully electric with two cooking plates.


    Features and Benefits
    • Complete with a cooking timer, 2 solid plate cooking zones, easy to use rotary controls and a 32L oven capacity


    Typical Applications
    • Ideal for smaller homes or student accommodation


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Capacity

    32L

    Colour

    Black

    Depth

    390mm

    ECLASS Code

    29020302

    Height

    329mm

    MFR Part No.

    TT30

    Power Output

    Large Plate: 1000 Oven: 1400 Small Plate: 600W

    Type

    Double Hot Plate

    UNSPSC Code

    52141525

    Width

    518mm