£70.63
Ex VAT
£84.76
Inc VAT
Product Details
Product Specification
Adjustable oven temperature: 100 - 250°.
60 minute timer.
One baking tray and one wire rack.
Large oven with grill.
Large and medium hotplates.
Colour: white.
Oven power: 1500W.
Dimensions (H x W x D): 3410 x 4040 x 5060mm.
Weight: 11.4kg.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 30L |
Colour | White |
Depth | 5060mmmm |
ECLASS Code | 29020302 |
Height | 3410mmmm |
MFR Part No. | CE:TTO29 |
Model Number | TT025/TT29 |
Power Output | 1500W |
Type | Table Top Oven and Hot Plates |
UNSPSC Code | 52141525 |
Width | 4040mmmm |