£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
A simple way to collate papers, these quality Q-Connect paperclips are ideal for general office and home use. The strong, durable wire construction is designed for frequent and long lasting use. This bulk pack contains 10 packs of 75 paperclips in plastic hanging boxes.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qconnect |
Colour | Silver |
EAN | 5706003270048 |
ECLASS Code | 24220990 |
Material | Stainless Steel |
MFR Part No. | KF27004 |
Size | 77mm |
Type | Wavy |
UNSPSC Code | 44122104 |