£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
8cm two-piece filing clip. Perfect for quick and easy paper fastening.
Features and Benefits
• Easily and securely binds loose papers
• Large capacity - holds up to 2" (50mm)
Notes
• Pack quantity: 50
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5018505454964 |
ECLASS Code | 24209090 |
MFR Part No. | 503336 |
Pack Quantity | 50PCE |
Size | 80mm |
Type | Filling Clip |
UNSPSC Code | 44122118 |