£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Easy to use clip for bundling standard 80mm punched sheets
Attribute | Value |
---|---|
Brand | Jalema |
EAN | 8713739002062 |
ECLASS Code | 24209090 |
MFR Part No. | JM00206 |
Pack Quantity | 100PCE |
Size | 50mm |
Type | Jalema Clips |
UNSPSC Code | 44122118 |