£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
For a safer alternative to the traditional sharp-edged metal filing clip use a Rotadex safe clip. Perfect for securing punched pockets into instant reports, this clip provides a handy, portable filing solution without the need for bulky files or folders. The 8cm clips have a 40mm capacity. Ideal for use on its own or with pre-punched square cut folders. This bulk pack contains 50 clips.
Attribute | Value |
---|---|
Brand | Rotadex |
EAN | 5020472636366 |
ECLASS Code | 24209090 |
MFR Part No. | RT63636 |
Pack Quantity | 50PCE |
Size | 80mm |
Type | Filling Clip |
UNSPSC Code | 44122118 |