£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Paper fasteners for securing paper. Fastens punched sheets together. Sharp tip for piercing holes in unpunched paper. 10 packs of 80 fasteners (800 total). 17 mm diameter..
Just insert them through holes in punched paper and pull out the legs to secure the pages. The sharp tip lets you pierce holes in a few sheets of unpunched paper, for convenient and quick filing anywhere you go. The design lets paper rotate freely, ideal for crafts projects.
Attribute | Value |
---|---|
Brand | Qconnect |
EAN | 5706002020286 |
ECLASS Code | 24209090 |
MFR Part No. | KF02028Q |
Pack Quantity | 10PCE |
Size | 17mm |
Type | Paper Fasteners |
UNSPSC Code | 44122118 |