£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Pre-moistened wipes have an anti-static formulation preventing dust build up, ideal for screens and screen filters. Handy pull-through resealable tub prevents wipes drying out.
Features and Benefits
• Anti-static formulation prevents dust from building up
• Pull through action allows you to grab one wipe at a time
• Resealable tub prevents wipes from drying out
• Pack of 100 wipes for multiple uses
Typical Applications
• Offices
• Schools
• Domestic
Attribute | Value |
---|---|
Application | Computer Screens & Display Cleaning |
Brand | Qconnect |
ECLASS Code | 24219090 |
MFR Part No. | KF04501 |
Pack Quantity | 100 |
Package Type | Tub |
Size | 100 Wipes |
Type | Screen Wipes |
UNSPSC Code | 44102906 |