Af

SDU125D Spray Duster Invertible 125 ml

SKU:

AFI7800001C

MPN:

AFSDU125D

£11.79

Ex VAT

£14.15

Inc VAT

IN STOCK (7)

    Product Details

    SDU125D:
    The AF Invertible sprayduster will solve your problems of hard to tackle dust and debris. This non-flammable sprayduster is ideal for use with keyboards, computers, printers and much more. Includes an actuator so that the user can control the power of the blast, additionally containing an extension tube to ensure that you can clean the inaccessible areas. Can be used at an angle for the delicate areas of optical and electrical equipment. Liquid contents may cause frostbite if sprayed directly onto skin. Excellent for use on various hard to reach areas for ultimate dust free equipment and surfaces. Fully compliant with changing F-gas regulations as of 1/1/18.


    Product Specification
    Attribute
    Value

    Brand

    Af

    EAN

    5028356500284

    ECLASS Code

    24219090

    MFR Part No.

    AFI50028

    Pack Quantity

    1

    Size

    125ml

    Type

    Spray Duster

    UNSPSC Code

    44102906