£7.79
Ex VAT
£9.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
The universal screen cleaner from Ambersil is formulated for use on a wide range of screen types to effectively remove fingerprints, grime, smudges and other contaminants.
Features and Benefits
• Gentle foam formula penetrates and removes soiling to deliver first-time cleaning results
• Active foam is stable to cling to vertical surfaces for extended contact time and quick wipe cleaning
• Alcohol and ammonia free to ensure no residual smells after cleaning
Typical Applications
• TFT computer screens
• Plasma screens
• LCD screens
• Industrial computer terminals
• Camera screens
• Mobile and portable electronic devices
Standards
• NSF Registered: Category P1, no. 147407
• Food Processing Safe®
• ISO 9001
• ISO 14001
Attribute | Value |
---|---|
Application | Computer Screens & Display Cleaning Specialist Plasma & LCD Screen Cleaner |
Brand | Ambersil |
ECLASS Code | 24219090 |
MFR Part No. | 1030485 |
Pack Quantity | 1 |
Package Type | Aerosol |
Size | 400ml |
Type | Screen Cleaner |
UNSPSC Code | 44102906 |