£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Get to the point, with these standard Metal sharpeners. Available in either 1 or 2 holes
Attribute | Value |
---|---|
Brand | Swordfish |
Diameter | 8 & 10mm |
EAN | 5019118520855 |
Material | Metal |
MFR Part No. | BT30439 |
Number of Holes | 2 |
Type | Pencil Sharpener-Hand |
UNSPSC Code | 44121619 |