£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
The Pointi pencil sharpener contains a sophisticated helical-blade cutting system - similar to the system that is fitted to more costly professional pencil sharpeners.
The biggest advantage of a helical cutting system, over the flat blade found in most pocket sharpeners, is the quality of the point. The Pointi really does live up to its name, producing a long, sharp point, time after time.
Attribute | Value |
---|---|
Brand | Swordfish |
Diameter | 8mm |
EAN | 5019118007677 |
Material | Plastic |
MFR Part No. | 40235 |
Number of Holes | 1 |
Type | Pencil Sharpener-Desk type |
UNSPSC Code | 44121619 |