£0.49
Ex VAT
£0.59
Inc VAT
Product Details
Product Specification
Double, 8 and 11mm diameter.
Attribute | Value |
---|---|
Brand | Offis |
Diameter | 8 and 11 |
EAN | 5036140325876 |
Material | Metal |
MFR Part No. | PS02M |
Number of Holes | 2 |
Pack Quantity | 1 |
Type | Pencil Sharpener-Hand |
UNSPSC Code | 44121619 |