£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Keep your pencils nice and pointed with this standard 8mm metal sharpener.
Attribute | Value |
---|---|
Brand | Offis |
Diameter | 8 |
EAN | 5036140325869 |
Material | Metal |
MFR Part No. | PS01M |
Number of Holes | 1 |
Pack Quantity | 25 |
Type | Pencil Sharpener-Hand |
UNSPSC Code | 44121619 |