£0.99
Ex VAT
£1.19
Inc VAT
Product Details
Product Specification
Product Documents
8mm and 10mm 2 hole pencil sharpener with integral waste bin.
Top unscrews to allow shavings to be emptied.
Features and Benefits
• Two holes - fits all types of pencil
• Very sharp sharpener
• No shaving spillage
Attribute | Value |
---|---|
Brand | Offis |
Diameter | 8 and 10mm |
EAN | 5036140153608 |
Material | Plastic |
MFR Part No. | 810100 |
Number of Holes | 2 |
Pack Quantity | 1 |
Type | Pencil Sharpener with an integral bin |
UNSPSC Code | 44121619 |