£1.49
Ex VAT
£1.79
Inc VAT
Product Details
Product Specification
The double hole design lets you sharpen pencils with a standard 8 mm diameter as well as larger 10.5 mm pencils, and works equally well with graphite, crayon and charcoal. The ergonomic design features a finger hold for a firm grip when sharpening and includes a canister to collect shavings.
Attribute | Value |
---|---|
Brand | Swordfish |
Diameter | 8 & 10.5 |
EAN | 5019118002610 |
Material | Plastic |
MFR Part No. | SK00050 |
Number of Holes | 2 |
Type | Pencil Sharpener with an integral bin |
UNSPSC Code | 44121619 |