£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
These Helix Oxford 1 Hole Sharpeners feature a high quality, tempered steel blade and anti-tamper screw for safety. Ideal for use in classrooms, at home or in the office, these metal sharpeners also feature finger grips for ease of use. Durable and long lasting, these 1 hole sharpeners are suitable for use with standard 8mm diameter pencils. This bulk pack contains 20 sharpeners.
Attribute | Value |
---|---|
Brand | Helix |
Diameter | 8mm |
EAN | 0079252319741 |
Material | Metal |
MFR Part No. | HX31974 |
Number of Holes | 1 |
Type | Pencil Sharpener-Hand |
UNSPSC Code | 44121619 |