£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
Unique auto-stop feature to prevent pencils being over sharpened. SuperSafe protection for the user ? ideal for classroom use, especially younger children. Built-in point-stop sharpens to a flat point making the pencils far safer. Single hole. Pack of 12.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Diameter | 10mm |
EAN | 5055353600624 |
Material | Plastic |
MFR Part No. | EG60062 |
Number of Holes | 1 |
Type | Pencil Sharpener with an integral bin |
UNSPSC Code | 44121619 |