£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Efficient, economical and effective ball point pens, sold in packs of 50. Never get caught without a pen again!
Features and Benefits
• Quality ink, quick drying and smooth writing
• Tungsten carbide ball, perfect sphere and very resistant
• Medium point: 1.0mm, line width 0.4mm
• Hexagonal barrel for comfortable handling
• Clear barrel for visible ink supply
• Cap and plug color matches ink color
Standards Met
• Ventilated cap compliant with ISO 11540 / BS 7272-1 standard
Attribute | Value |
---|---|
Box / Pack Quantity | 50 |
Box Quantity | 50 |
Brand | BiC |
EAN | 0070330129627 |
Ink Colour | Blue |
Line Width | 1mm |
MFR Part No. | BC10001 |
Pen Type | Non-permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | No |
Tip Size | Fine |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |