SKU:
BIC8460020K
MPN:
BC03504
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
These slim markers are designed to handle comfortably just like a pen. The ink drys quickly for a smear free finish and can be easily wiped off with a cloth, negating the need for chemicals.
Features and Benefits
• Slim, comfortable markers
• Quickly drying ink with smear free finish
• Easy to erase
• 2 mm medium bullet tip
Typical Applications
• Built for daily usage on whiteboards
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | BiC |
EAN | 3086120017040 |
Ink Colour | Assorted |
Line Width | 1.5mm |
MFR Part No. | 799418 |
Pen Type | Non-permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | No |
Tip Size | Medium |
Type | Whiteboard Pens |
UNSPSC Code | 44121700 |