£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Pack of 12 Bic 2000 Black Permanent Markers deliver a smooth flow of high quality permanent ink.
Features and Benefits
• High quality permanent ink
• Bullet tip provides a highly consistent ink flow
• Ergonomic design for ease of use
Typical Applications
• Permanent on most common surfaces
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | BiC |
EAN | 3086122000095 |
Ink Colour | Black |
Line Width | 1.7 |
MFR Part No. | BC01095 |
Nib Size | 1.7mm |
Pen Type | Permanent |
Refillable | No |
Retractable | No |
Series | BIC 2000 |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 44121700 |