SKU:
EDD8360180K
MPN:
4-360001
£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
E360
Quick drying whiteboard makers, can be used on non porous surfaces such as enamel, glass and melamine. Bullet tip nib width 1.5 to 3.0mm. Low odour pigment ink with no added butyl acetate. Caps off ink means that markers can be left with their cap off for a short time without drying out.
Features and Benefits
• Quick-drying
• Refillable
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Edding |
EAN | 4004764391257 |
Ink Colour | Black |
Line Width | 1.5-3mm |
MFR Part No. | 360-001 |
Pen Type | Non-permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | No |
Type | Whiteboard Pens |
UNSPSC Code | 44121700 |