SKU:
EDD8460280K
MPN:
4-8280100
£6.29
Ex VAT
£7.55
Inc VAT
Product Details
Product Specification
Product Documents
Edding products are renowned throughout our industry for their quality, reliability, and versatility across a huge number of applications, uses, and surfaces. This marker is no exception, providing clear marking on any surface.
Features and Benefits
• Ideal for security marking of tools and equipment
• Suitable for almost all surfaces
• Quick-drying ink visible under UV light
• Bullet nib: ~1.5-3 mm
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Edding |
EAN | 4004764859566 |
Ink Colour | UV Reflective |
Line Width | 1.5 - 3 |
MFR Part No. | 8280-100 |
Nib Size | 1,5-3 mm |
Pack Size | 1 |
Pen Type | Permanent |
Refill Type | Non-Refillable |
Refillable | No |
Retractable | No |
Series | 8280 |
Tip Size | Medium |
Type | UV Security Marker |
UNSPSC Code | 44121700 |