SKU:
PAP8460480K
MPN:
S0959910
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Revolutionary InkJoy Writing System. The InkJoy 300 RT features rubberised grip for optimal comfort in writing and metal clip.
Features and Benefits
• Rubberised grip provides optimal comfort
• Permanent
• Metal clip
• Retractable
• Non refillable
• Pack of 12
Attribute | Value |
---|---|
Box / Pack Quantity | 12 |
Box Quantity | 12 |
Brand | Paper Mate |
EAN | 3501170959916 |
Ink Colour | Black |
Line Width | 1mm |
MFR Part No. | S0959910 |
Pen Type | Non-permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | Yes |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |