£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
Revolutionary InkJoy Writing System. The InkJoy 100 RT combines a triangular shape for comfort with a retractable tip for convenience.
Features and Benefits
• With a triangular shaped body for greater comfort and control when writing.
• Permanent
• Cap and barrel colour matches ink colour
• Retractable
• Non refillable
• Box of 20
Attribute | Value |
---|---|
Box / Pack Quantity | 20 |
Box Quantity | 20 |
Brand | Paper Mate |
EAN | 3501170957035 |
Ink Colour | Black |
Line Width | 1mm |
MFR Part No. | S0957030 |
Pen Type | Non-permanent |
Refill Type | Non-Refillable |
Refillable | Non-Refillable |
Retractable | Yes |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |