£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Twin tipped permanent markers available in Blue, Black and Red.
-Writes on most surfaces plastic, CD's, Metal, Glass and Wood
-Quick drying permanent ink
-Smudge and waterproof, so effective in industrial/construction
-Cap Clip to fix marker to pocket or item of clothing
-Fine and Extra Fine line widths in 1 pen
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | Pentel |
EAN | 4711577043869 |
Ink Colour | Black |
Line Width | 0.8-1.2mm/0.3-0.6mm |
MFR Part No. | N75W-AE |
Pen Type | Permanent |
Refillable | Non-Refillable |
Retractable | No |
UNSPSC Code | 44121700 |