£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
X100W are ideal for writing on dark surfaces and feature valve controlled quick drying white ink. Marks on almost any type of surfaces with a maximum of 1300m writing distance.
Features and Benefits
• Valve controlled for better more controlled ink flow
• Broad bullet tip for clear marking
• Marks most surfaces
• 1300m writing distance
Typical Applications
• Marking
• Metals
• Plastics
• Rubbers
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Pentel |
EAN | 4902506971531 |
Ink Colour | White |
Line Width | 3.3mm |
MFR Part No. | X100W |
Nib Size | 6.6mm |
Nib Style | Chisel Point |
Pen Type | Permanent |
Refillable | Non-Refillable |
Retractable | No |
Type | Ballpoint Pen |
UNSPSC Code | 44121700 |