£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
The class leading permanent marker. Bullet (N50) or chisel tip (N60). Long lasting waterproof ink.
Features and Benefits
• Long lasting waterproof ink
Notes
• Available with bullet or chisel tips
• Available in a wide range of colours
Attribute | Value |
---|---|
Box Quantity | 12 |
Brand | Pentel |
EAN | 4902506040114 |
Ink Colour | Black |
Line Width | 3.9 - 5.7 |
MFR Part No. | N60-A |
Nib Size | 3.9 - 5.7 |
Pen Type | Permanent |
Refillable | No |
Retractable | No |
Series | N60 |
Tip Size | Broad |
Type | Permanent Marker |
UNSPSC Code | 44121700 |