SKU:
PNL8461150K
MPN:
MWL5M/4E
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use on all drywipe whiteboards. Pens held in a handy holder mounted to a board eraser. Four colours supplied: green, blue, red and black.
Features and Benefits
• Features high quality, long lasting dry wipe markers, with an unique pump action system to replenish the ink supply.
• Vivid liquid ink, approx 2.5mm line width
• Magnetic eraser
• Built-in holder for the markers
Typical Applications
• Suitable for white or porcelain boards
Notes
• Supplied with 4x non permanent pens (Green, Blue, Red and Black)
Attribute | Value |
---|---|
Box Quantity | 4 |
Brand | Pentel |
EAN | 5011433133376 |
Ink Colour | Assorted |
Line Width | 2.5 |
MFR Part No. | MWL5M/4E |
Nib Size | 6 |
Pen Type | Non-Permanent |
Refillable | No |
Retractable | No |
Series | Maxifl |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 44121700 |