£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Bright, fluorescent colours - light up important words with these long-lasting assorted colour highlighters.
Features and Benefits
• Chisel tip draws broad lines for highlighting and narrow lines for underlining
• Long-lasting fluorescent ink adds pops of neon colour to draw attention
• Suitable for most papers - will not fade on faxes
Attribute | Value |
---|---|
Box / Pack Quantity | 12 |
Box Quantity | 6 |
Brand | Qconnect |
EAN | 5026990021875 |
Ink Colour | Assorted |
Line Width | 2.5 |
MFR Part No. | KF01909 |
Nib Style | Chisel |
Pen Type | Non-permanent |
Refill Type | Non-Refillable |
Retractable | Non-Retractable |
Tip Size | Broad |
Type | Highlighter |
UNSPSC Code | 44121700 |