£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
Mark important sections of documents with these vibrant Q-Connect Highlighters. The chisel tip allows for controlled and precise highlighting and underlining, and the ink is bright and fade-resistant for long lasting results. Ideal for revision and general office and home use, this assorted pack contains 4 highlighter pens in fluorescent yellow, pink, orange and green.
Attribute | Value |
---|---|
Box / Pack Quantity | 4 |
Box Quantity | 4 |
Brand | Qconnect |
EAN | 5705831012844 |
Ink Colour | Assorted |
Line Width | 1 |
MFR Part No. | KF01116 |
Nib Style | Chisel |
Pen Type | Permanent |
Refill Type | Non-Refillable |
Retractable | Non-Retractable |
Tip Size | Broad |
Type | Highlighter |
UNSPSC Code | 44121700 |