SKU:
QUE8460457F
MPN:
KF26035
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Q Drywipe Markers are Xylene free dry wipe markers for use on Whiteboards.
Features and Benefits
• Low odour ink dries instantly yet can be removed easily with a dry cloth
Notes
• Pack of 10 individual colours
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qconnect |
EAN | 5706002260354 |
Ink Colour | Black |
Line Width | 2mm to 3mm |
MFR Part No. | KF26035 |
Nib Size | 2mm to 3mm |
Pen Type | Non Permanent |
Refillable | No |
Retractable | No |
Tip Size | Broad |
Type | Whiteboard Marker |
UNSPSC Code | 44121700 |